Motion
039719

DODGE
039719

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #08523362
MFR #039719
Price$718.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
039719

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #08523362
MFR #039719

Mfr description
H2S-309-USAF BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$718.92/each

Specifications

Dimensions

  • Base To Bore Centerline  
    2.7500 in
  • Bolt Center To Center Length
    7.3800 to 8.2500 in

Details

  • Country of Origin
    US
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Material
    039719
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475809011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)