Overview
Mfr description
H4S-624-USAF USAF BEARINGS
Specifications
- Base To Bore Centerline
- Housing MaterialCast Iron
- Country of OriginUS
- UPC_NO782475831197
- Housing TypeFour-Bolt Pillow Block
- Type Of BearingSpherical Roller
- Material039780
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data