Motion
COLLAR-E-607

DODGE
COLLAR-E-607

Eccentric Collar - 6.4375 in Bore, Steel Material
Mi Item #08523397
MFR #COLLAR-E-607
Price$874.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
COLLAR-E-607

Eccentric Collar - 6.4375 in Bore, Steel Material
Mi Item #08523397
MFR #COLLAR-E-607

Mfr description
COLLAR-E-607 BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$874.79/each

Specifications

Dimensions

  • Bore Diameter
    6.4375 in

Details

  • Manufacturer Catalog Number
    040301
  • Material
    Steel
  • Product Type
    Eccentric Collars
  • Series
    E
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)