Motion
P2B520-USAF-307LER   USAF

DODGE
P2B520-USAF-307LER USAF

Pillow Block Roller Bearing Unit - 3-7/16 in Bore, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08523406
MFR #P2B520-USAF-307LER USAF
Price$2,360.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B520-USAF-307LER USAF

Pillow Block Roller Bearing Unit - 3-7/16 in Bore, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08523406
MFR #P2B520-USAF-307LER USAF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,360.96/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.5000 in
  • Bolt Center To Center Length
    11.6300 to 13.1300 in
  • Bore Diameter  
    3-7/16 in
  • Bore Length
    6.1900 in

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    96500 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    040758
  • Material
    040758
  • Max Rpm
    2200 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Sensor Ready
    Yes
  • Shaft Attachment
    Tapered Adapter
  • Static Load Capacity
    106000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475598946

Overview

Mfr description
P2B520-USAF-307LER USAF BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought