Motion
P4B522-USAF-400LER   USAF

DODGE
P4B522-USAF-400LER USAF

Pillow Block Roller Bearing Unit - 4.0000 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #08523408
MFR #P4B522-USAF-400LER USAF
Price$3,722.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B522-USAF-400LER USAF

Pillow Block Roller Bearing Unit - 4.0000 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #08523408
MFR #P4B522-USAF-400LER USAF

Mfr description
P4B522-USAF-400LER USAF BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,722.76/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.9400 in
  • Bolt Center To Center Length
    12.5900 to 14.5000 in
  • Bore Diameter  
    4.0000 in
  • Bore Inside Diameter
    4.0000 in
  • Bore Length
    6.5900 in
  • Inside Diameter
    4.0000 in
  • Length Through Bore
    6.5900 in
  • Shaft Diameter
    4.0000 in
  • Weight
    101.48 lbs

Details

  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Bore Type
    Tapered
  • Country of Origin
    US
  • Dynamic Load Capacity
    122000 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    040760
  • Material
    040760
  • Max Rpm
    2000 rpm
  • Maximum Speed
    2000 rpm
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Sensor Ready
    Yes
  • Shaft Attachment
    Tapered Adapter
  • Static Load Capacity
    134000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475598045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)