Motion
P4B524-USAF-403LER   USAF

DODGE
P4B524-USAF-403LER USAF

Pillow Block Roller Bearing Unit - 4-3/16 in Bore, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08523409
MFR #P4B524-USAF-403LER USAF
Price$3,598.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B524-USAF-403LER USAF

Pillow Block Roller Bearing Unit - 4-3/16 in Bore, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08523409
MFR #P4B524-USAF-403LER USAF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,598.05/each

Specifications

Dimensions

  • Base To Bore Centerline
    5.2500 in
  • Bolt Center To Center Length
    13.2500 to 14.5000 in
  • Bore Diameter  
    4-3/16 in
  • Bore Length
    7.3100 in

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    143000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    040761
  • Material
    040761
  • Max Rpm
    1900 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Sensor Ready
    Yes
  • Shaft Attachment
    Tapered Adapter
  • Static Load Capacity
    166000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475597949

Overview

Mfr description
P4B524-USAF-403LER USAF BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought