Motion
P4B532-USAF-508LER   USAF

DODGE
P4B532-USAF-508LER USAF

Pillow Block Roller Bearing Unit - 5.0000 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #08523412
MFR #P4B532-USAF-508LER USAF
Price$9,494.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B532-USAF-508LER USAF

Pillow Block Roller Bearing Unit - 5.0000 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #08523412
MFR #P4B532-USAF-508LER USAF

Mfr description
P4B532-USAF-508LER USAF BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,494.73/each

Specifications

Dimensions

  • Base To Bore Centerline
    6.6900 in
  • Bolt Center To Center Length
    17.3800 to 19.2500 in
  • Bolt Size
    1.0000 in
  • Bore Diameter  
    5.0000 in
  • Bore Inside Diameter
    5.5000 in
  • Bore Length
    9.2000 in
  • Inside Diameter
    5.5000 in
  • Length Through Bore
    9.2000 in
  • Shaft Diameter
    5.5000 in
  • Take Up Frame Size
    HD-500
  • Weight
    302 lbs

Details

  • Additional Details
    Sensor Ready
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    17.3800 to 19.2500 in
  • Dynamic Load Capacity
    260000 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    040764
  • Material
    040764
  • Max Rpm
    1500 rpm
  • Maximum Speed
    1500 rpm
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Sensor Ready
    Yes
  • Shaft Attachment
    Tapered Adapter
  • Static Load Capacity
    315000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475600120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)