Motion
P4B518-USAF-303LER   USAF

DODGE
P4B518-USAF-303LER USAF

Pillow Block Roller Bearing Unit - 3-3/16 in Bore, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #08523421
MFR #P4B518-USAF-303LER USAF
Price$1,979.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B518-USAF-303LER USAF

Pillow Block Roller Bearing Unit - 3-3/16 in Bore, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #08523421
MFR #P4B518-USAF-303LER USAF

Mfr description
P4B518-USAF-303LER USAF BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,979.68/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.0000 in
  • Bolt Center To Center Length
    10.3800 to 11.6300 in
  • Bore Diameter  
    3-3/16 in
  • Bore Length
    5.7000 in

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    78000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    040778
  • Material
    040778
  • Max Rpm
    2600 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Sensor Ready
    Yes
  • Shaft Attachment
    Tapered Adapter
  • Static Load Capacity
    85000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475599141
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)