Motion
042400

DODGE
042400

Pillow Block Housing - Split Construction, Steel
MI ITEM #08523444
MFR #042400
Price$3,059.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
042400

Pillow Block Housing - Split Construction, Steel
MI ITEM #08523444
MFR #042400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,059.57/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.2500 in
  • Bolt Center To Center Length
    8.7500 to 9.5000 in
  • Bore Length
    5.1600 in
  • Compatible Bore Diameter
    2.4375 in
  • Overall Length  
    11.2500 in

Details

  • Housing Construction
    Split
  • Housing Material
    Steel
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Product Type
    Pillow Block Housings
  • Seal Type
    Single-Lip Contact
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
SP2B515-SAFS-207TT SAFS BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought