Motion
042401

DODGE
042401

Pillow Block Housing - Split Construction, Steel
Mi Item #08523445
MFR #042401
Price$3,059.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
042401

Pillow Block Housing - Split Construction, Steel
Mi Item #08523445
MFR #042401

Mfr description
SP2B515-SAFS-208TT SAFS BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,059.57/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.2500 in
  • Bolt Center To Center Length
    8.7500 to 9.5000 in
  • Bore Length
    5.1600 in
  • Compatible Bore Diameter
    2.5000 in

Details

  • Housing Construction
    Split
  • Housing Material
    Steel
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Product Type
    Pillow Block Housings
  • Seal Type
    Single-Lip Contact
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)