Motion
042404

DODGE
042404

Pillow Block Housing - Split Construction, Steel
MI ITEM #08523446
MFR #042404
Price$4,660.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
042404

Pillow Block Housing - Split Construction, Steel
MI ITEM #08523446
MFR #042404

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,660.57/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.5000 in
  • Bolt Center To Center Length
    11.8800 to 12.6300 in
  • Bore Length
    6.4100 in
  • Compatible Bore Diameter
    3.4375 in

Details

  • Housing Construction
    Split
  • Housing Material
    Steel
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Product Type
    Pillow Block Housings
  • Seal Type
    Single-Lip Contact
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
SP2B520-SAFS-307TT SAFS BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought