Motion
042411

DODGE
042411

Pillow Block Housing - Split Construction, Steel
Mi Item #08523452
MFR #042411
Price$3,059.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
042411

Pillow Block Housing - Split Construction, Steel
Mi Item #08523452
MFR #042411

Mfr description
SP4B515-SAFS-208TT SAFS BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,059.57/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.2500 in
  • Bolt Center To Center Length
    8.6300 to 9.6300 in
  • Bore Length
    5.1600 in
  • Compatible Bore Diameter
    2.5000 in

Details

  • Housing Construction
    Split
  • Housing Material
    Steel
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Product Type
    Pillow Block Housings
  • Seal Type
    Single-Lip Contact
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)