Motion
SP2B516-SAFS-212TT  SAFS

DODGE
SP2B516-SAFS-212TT SAFS

SP2B516-SAFS-212TT SAFS
MI ITEM #08523457
MFR #SP2B516-SAFS-212TT SAFS
List Price$3,114.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SP2B516-SAFS-212TT SAFS

SP2B516-SAFS-212TT SAFS
MI ITEM #08523457
MFR #SP2B516-SAFS-212TT SAFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,114.56/each for your price

Overview

Mfr description
SP2B516-SAFS-212TT SAFS BEARINGS

Specifications

  • Housing Construction
    Split
  • Base To Bore Centerline
  • Housing Material
    Steel
  • Housing Type
    Two-Bolt Pillow Block
  • Bore Length
    5.4200 in
  • Type Of Bearing
    Spherical Roller
  • Shaft Attachment
    Tapered Adapter
  • Lubrication
    Grease
  • Insert Material
    Steel
  • Seal Type
    Single-Lip Contact
  • Product Type
    Pillow Block Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text