Motion
042424

DODGE
042424

Pillow Block Housing - Split Construction, Steel
Mi Item #08523460
MFR #042424
Price$4,155.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
042424

Pillow Block Housing - Split Construction, Steel
Mi Item #08523460
MFR #042424

Mfr description
SP2B518-SAFS-303TT SAFS BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,155.39/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.0000 in
  • Bolt Center To Center Length
    10.7500 to 11.2500 in
  • Bore Length
    6.1400 in
  • Compatible Bore Diameter
    3.1875 in

Details

  • Housing Construction
    Split
  • Housing Material
    Steel
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Product Type
    Pillow Block Housings
  • Seal Type
    Single-Lip Contact
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)