Motion
042439

DODGE
042439

Pillow Block Housing - Split Construction, Steel
Mi Item #08523465
MFR #042439
Price$12,621.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
042439

Pillow Block Housing - Split Construction, Steel
Mi Item #08523465
MFR #042439

Mfr description
SP4B530-SAFS-503TT SAFS BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,621.64/each

Specifications

Dimensions

  • Base To Bore Centerline  
    6.3100 in
  • Bolt Center To Center Length
    16.7500 to 18.2500 in
  • Bore Length
    8.7500 in
  • Compatible Bore Diameter
    5.1875 in

Details

  • Housing Construction
    Split
  • Housing Material
    Steel
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Product Type
    Pillow Block Housings
  • Seal Type
    Single-Lip Contact
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)