Motion
042460

DODGE
042460

Pillow Block Housing - Split Construction, Steel
MI ITEM #08523470
MFR #042460
Price$7,167.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
042460

Pillow Block Housing - Split Construction, Steel
MI ITEM #08523470
MFR #042460

Mfr description
SH4S-528-SAFS SAFS BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,167.04/each

Specifications

Dimensions

  • Base To Bore Centerline  
    6.0000 in
  • Bolt Center To Center Length
    15.6300 to 17.3800 in

Details

  • Housing Construction
    Split
  • Housing Material
    Steel
  • Housing Type
    Four-Bolt Pillow Block
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)