Motion
P4B056-USAF-1007ER USAF

DODGE
P4B056-USAF-1007ER USAF

Pillow Block Roller Bearing - 10.4375 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08523471
MFR #P4B056-USAF-1007ER USAF
Price$39,774.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B056-USAF-1007ER USAF

Pillow Block Roller Bearing - 10.4375 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08523471
MFR #P4B056-USAF-1007ER USAF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39,774.26/each

Specifications

Dimensions

  • Base To Bore Centerline
    9.8750 in
  • Base Width
    5.5000 in
  • Bolt Size
    1.5000 in | 38.10 mm
  • Bore Diameter  
    10.4375 in
  • Bore Inside Diameter
    10.4375 in
  • Bore Length
    13.9200 in
  • Housing Width
    5.5000 in
  • Inside Diameter
    10.4375 in
  • Length Through Bore
    13.9200 in
  • Max Bolt Hole Spacing
    29.5000 in
  • Min Bolt Hole Spacing
    26.2500 in
  • Overall Width
    5.5000 in
  • Shaft Diameter
    10.4375 in
  • Weight
    838.37 lbs
  • Width
    5.5000 in, 139.69 mm

Details

  • Bearing Insert Material
    Steel
  • Bearing Number
    042463
  • Bearing Type
    Spherical Roller
  • Bore Type
    Tapered
  • Closure Type
    Labyrinth Seal
  • Dynamic Load Capacity
    345000 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    042463
  • Max Rpm
    850 rpm
  • Maximum Speed
    850 rpm
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Labyrinth
  • Sensor Ready
    Yes
  • Shaft Attachment
    Tapered Adapter
  • Static Load Capacity
    670000 lbf
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
P4B056-USAF-1007ER USAF BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought