Motion
042468

DODGE
042468

Pillow Block Housing - Split Construction
Mi Item #08523473
MFR #042468
Price$15,532.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
042468

Pillow Block Housing - Split Construction
Mi Item #08523473
MFR #042468

Mfr description
SAFS 536 HSG 6 7/16 BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,532.24/each

Specifications

Dimensions

  • Compatible Bore Diameter
    6.4375 in

Details

  • Housing Construction
    Split
  • Housing Type
    Four-Bolt Pillow Block
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)