Motion
042469

DODGE
042469

Pillow Block Housing - Split Construction, Steel
Mi Item #08523474
MFR #042469
Price$11,726.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
042469

Pillow Block Housing - Split Construction, Steel
Mi Item #08523474
MFR #042469

Mfr description
SH4S-534-SAFS SAFS BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,726.58/each

Specifications

Dimensions

  • Base To Bore Centerline  
    7.0600 in
  • Bolt Center To Center Length
    19.3800 to 21.6300 in

Details

  • Housing Construction
    Split
  • Housing Material
    Steel
  • Housing Type
    Four-Bolt Pillow Block
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)