Motion
SP4B528-SAFS-415TT  SAFS

DODGE
SP4B528-SAFS-415TT SAFS

Pillow Block Housing - Split Construction, Steel
MI ITEM #08523476
MFR #SP4B528-SAFS-415TT SAFS
Price$8,506.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SP4B528-SAFS-415TT SAFS

Pillow Block Housing - Split Construction, Steel
MI ITEM #08523476
MFR #SP4B528-SAFS-415TT SAFS

Mfr description
SP4B528-SAFS-415TT SAFS BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,506.55/each

Specifications

Dimensions

  • Base To Bore Centerline  
    6.0000 in
  • Bore Length
    8.0900 in

Details

  • Housing Construction
    Split
  • Housing Material
    Steel
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Product Type
    Pillow Block Housings
  • Seal Type
    Single-Lip Contact
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)