Motion
042627

DODGE
042627

Pillow Block Housing - Cast Iron
Mi Item #08523484
MFR #042627
Price$3,798.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
042627

Pillow Block Housing - Cast Iron
Mi Item #08523484
MFR #042627

Mfr description
5-7/16 TAF-XT HSG EX BOD BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,798.01/each

Specifications

Dimensions

  • Base To Bore Centerline  
    6.6900 in
  • Compatible Bore Diameter
    5.4375 in

Details

  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Product Type
    Pillow Block Housings
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)