Motion
042629

DODGE
042629

Pillow Block Housing - Cast Iron
Mi Item #08523486
MFR #042629
Price$4,579.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
042629

Pillow Block Housing - Cast Iron
Mi Item #08523486
MFR #042629

Mfr description
5 15/16 TAF-XT EXP4B BOD BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,579.95/each

Specifications

Dimensions

  • Base To Bore Centerline  
    7.0600 in
  • Compatible Bore Diameter
    5.9375 in

Details

  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Product Type
    Pillow Block Housings
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)