Motion
042631

DODGE
042631

Pillow Block Housing - Cast Iron
MI ITEM #08523487
MFR #042631
Price$5,808.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
042631

Pillow Block Housing - Cast Iron
MI ITEM #08523487
MFR #042631

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,808.71/each

Specifications

Dimensions

  • Base To Bore Centerline  
    7.5000 in
  • Compatible Bore Diameter
    6.4375 in

Details

  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Product Type
    Pillow Block Housings
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller

Overview

Mfr description
6 7/16 TAF-XT EXP 4B BOD BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought