Motion
042632

DODGE
042632

Pillow Block Housing - Solid Construction, Cast Iron
Mi Item #08523488
MFR #042632
Price$6,115.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
042632

Pillow Block Housing - Solid Construction, Cast Iron
Mi Item #08523488
MFR #042632

Mfr description
6 7/16 TAF-XT NE 4B BOD BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,115.90/each

Specifications

Dimensions

  • Base To Bore Centerline  
    7.5000 in
  • Compatible Bore Diameter
    6.4375 in

Details

  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Product Type
    Pillow Block Housings
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)