Motion
P4B22-SS-400  SPLIT-SPHER

DODGE
P4B22-SS-400 SPLIT-SPHER

Pillow Block Roller Bearing Unit - 4 in Bore Dia., Non-Expansion Bearing (Fixed)
MI ITEM #08523508
MFR #P4B22-SS-400 SPLIT-SPHER
Price$9,888.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B22-SS-400 SPLIT-SPHER

Pillow Block Roller Bearing Unit - 4 in Bore Dia., Non-Expansion Bearing (Fixed)
MI ITEM #08523508
MFR #P4B22-SS-400 SPLIT-SPHER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,888.50/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.9375 in
  • Bolt Center To Center Length
    12.5900 to 14.5000 in
  • Bore Diameter  
    4 in
  • Bore Length
    7.0600 in

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    122000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Material
    043970
  • Maximum Speed
    2000 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Static Load Capacity
    134000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475386840

Overview

Mfr description
P4B22-SS-400 SPLIT-SPHER BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought