Motion
P4B30-SS-503  SPLIT-SPHER

DODGE
P4B30-SS-503 SPLIT-SPHER

Pillow Block Roller Bearing - 5-3/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #08523511
MFR #P4B30-SS-503 SPLIT-SPHER
Price$20,581.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B30-SS-503 SPLIT-SPHER

Pillow Block Roller Bearing - 5-3/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #08523511
MFR #P4B30-SS-503 SPLIT-SPHER

Mfr description
P4B30-SS-503 SPLIT-SPHER BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,581.43/each

Specifications

Dimensions

  • Base To Bore Centerline
    6.3125 in
  • Bore Diameter  
    5-3/16 in
  • Bore Length
    9.2800 in

Details

  • Dynamic Load Capacity
    228000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Maximum Speed
    1600 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Shaft Attachment
    Direct Mount
  • Static Load Capacity
    275000 lbf
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)