Motion
044164

DODGE
044164

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #08523516
MFR #044164
Price$60,498.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
044164

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #08523516
MFR #044164

Mfr description
H4S-072 USDAF BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60,498.17/each

Specifications

Dimensions

  • Base To Bore Centerline  
    12.8125 in
  • Bolt Center To Center Length
    35.0000 to 36.5000 in

Details

  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Material
    044164
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475930197
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)