Motion
044233

DODGE
044233

Pillow Block Housing - Split Construction, Steel
MI ITEM #08523521
MFR #044233
Price$2,993.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
044233

Pillow Block Housing - Split Construction, Steel
MI ITEM #08523521
MFR #044233

Mfr description
SH2S-518-SAFS SAFS BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,993.49/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.0000 in
  • Bolt Center To Center Length
    10.7500 to 11.2500 in

Details

  • Housing Construction
    Split
  • Housing Material
    Steel
  • Housing Type
    Two-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)