Overview
Mfr description
12LER045M BEARINGS
Specifications
- Country of OriginUS
- Type Of BearingSpherical Roller
- Sealing TypeLabyrinth
- Material045910
- UPC_NO782475803897
- Manufacturer Catalog Number045910
- SeriesSAF
- Product TypeBearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data