Specifications
Details
- Country of OriginUS
- Manufacturer Catalog Number045911
- Material045911
- Product TypeBearing Seals
- Sealing TypeLabyrinth
- SeriesSAF
- Type Of BearingSpherical Roller
- UPC_NO782475801282
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)