Overview
Mfr description
54LER110M BEARINGS
Specifications
- Country of OriginUS
- Type Of BearingSpherical Roller
- Sealing TypeLabyrinth
- Material045942
- UPC_NO782475801015
- Manufacturer Catalog Number045942
- SeriesSAF
- Product TypeBearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data