Overview
Mfr description
18TT206 BEARINGS
Specifications
- Country of OriginUS
- Type Of BearingSpherical Roller
- Sealing TypeSingle-Lip Contact
- Material046166
- UPC_NO782475841998
- Manufacturer Catalog Number046166
- SeriesSAF
- Product TypeBearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data