Specifications
Details
- Country of OriginUS
- Manufacturer Catalog Number046209
- Material046209
- Product TypeBearing Seals
- Sealing TypeSingle-Lip Contact
- SeriesSAF
- Type Of BearingSpherical Roller
- UPC_NO782475691661
Overview
Mfr description
54TT110M BEARINGS