Overview
Mfr description
64TT150M BEARINGS
Specifications
- Country of OriginUS
- Type Of BearingSpherical Roller
- Sealing TypeSingle-Lip Contact
- Material046214
- UPC_NO782475693672
- Manufacturer Catalog Number046214
- SeriesSAF
- Product TypeBearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data