Specifications
Dimensions
- Bore Diameter55 mm
Details
- Country of OriginUS
- Manufacturer Catalog Number046220
- Product TypeAdapter Sleeves
- SeriesSNW
- Type Of BearingSpherical Roller
- UPC_NO782475692255
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)