Overview
Mfr description
H315-SNW-065M ADAPTER
Specifications
- Product TypeAdapter Sleeves
- Bore Diameter65 mm
- Country of OriginUS
- SeriesSNW
- Manufacturer Catalog Number046222
- UPC_NO782475691869
- Type Of BearingSpherical Roller
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data