Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B513-SFXT-055MTT SAF-XT

Pillow Block Roller Bearing - 55 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #08523594
MFR #P2B513-SFXT-055MTT SAF-XT

Mfr description
P2B513-SFXT-055MTT SAF-XT BEARINGS
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Base Height
    3.0000 in
  • Base To Bore Centerline
    3.0000 in
  • Bolt Center Diameter
    8.2500 to 9.3800 in
  • Bolt Center To Center Length
    8.2500 to 9.3800 in
  • Bolt Size
    0.6250 in | 15.88 mm
  • Bore Diameter  
    55 mm
  • Bore Inside Diameter
    2.1650 in
  • Bore Length
    4.5300 in
  • Inside Diameter
    2.1650 in
  • Length Through Bore
    4.5300 in
  • Max Bolt Hole Spacing
    9.3800 in
  • Min Bolt Hole Spacing
    8.2500 in
  • Shaft Diameter
    55 mm
  • Weight
    23.5 lbs

Details

  • Additional Details
    Greasable | Non-Expansion (Fixed)
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Bore Type
    Tapered
  • Closure Type
    Combination Contact Labyrinth Seal
  • Compatible Frame Series
    SAF
  • Compatible Frame Type
    SAF
  • Component Type
    Mounted Bearing
  • Distance Between Mounting Hole Cen
    8.2500 to 9.3800 in
  • Dynamic Load Capacity
    45500 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483208080
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    P2B513-SFXT-055MTT
  • Material
    Cast Iron
  • Max Rpm
    3800 rpm
  • Maximum Speed
    3800 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Spherical Roller
  • Seal
    Combination Contact Labyrinth Seal
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Combination Contact Labyrinth
  • Self Aligning
    Yes
  • Series
    SAF
  • Shaft Attachment
    Tapered Adapter
  • Standards Met
    SAF
  • Static Load Capacity
    47500 lbf
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)