Motion
046323

DODGE
046323

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #08523617
MFR #046323
Price$559.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
046323

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #08523617
MFR #046323

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$559.59/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.0000 in
  • Bolt Center To Center Length
    8.2500 to 9.3800 in

Details

  • Country of Origin
    US
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Material
    046323
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475692866

Overview

Mfr description
H2S-SFXT-513-M SAF-XT BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought