Motion
72TT175M

DODGE
72TT175M

Triple-Tect Seal - 046390 Material
Mi Item #08523632
MFR #72TT175M
Price$259.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
72TT175M

Triple-Tect Seal - 046390 Material
Mi Item #08523632
MFR #72TT175M

Mfr description
72TT175M BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.07/each

Specifications

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    046390
  • Material
    046390
  • Product Type
    Bearing Seals
  • Sealing Type
    Single-Lip Contact
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475788606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)