Motion
14TT202

DODGE
14TT202

Triple-Tect Seal - 046464 Material
Mi Item #08523634
MFR #14TT202
Price$46.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
14TT202

Triple-Tect Seal - 046464 Material
Mi Item #08523634
MFR #14TT202

Mfr description
14TT202 BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.64/each

Specifications

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    046464
  • Material
    046464
  • Product Type
    Bearing Seals
  • Sealing Type
    Single-Lip Contact
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475843053
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)