Motion
26TT214

DODGE
26TT214

Triple-Tect Seal - 046468 Material
MI ITEM #08523637
MFR #26TT214
Price$51.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26TT214

Triple-Tect Seal - 046468 Material
MI ITEM #08523637
MFR #26TT214

Mfr description
26TT214 BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.81/each

Specifications

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    046468
  • Material
    046468
  • Product Type
    Bearing Seals
  • Sealing Type
    Single-Lip Contact
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475843060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)