Motion
14LER204

DODGE
14LER204

Labrinyth Seal - 046473 Material
Mi Item #08523641
MFR #14LER204
Price$46.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
14LER204

Labrinyth Seal - 046473 Material
Mi Item #08523641
MFR #14LER204

Mfr description
14LER204 BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.64/each

Specifications

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    046473
  • Material
    046473
  • Product Type
    Bearing Seals
  • Sealing Type
    Labyrinth
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475840991
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)