Motion
22LER209

DODGE
22LER209

Labrinyth Seal - 046474 Material
MI ITEM #08523642
MFR #22LER209
Price$51.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
22LER209

Labrinyth Seal - 046474 Material
MI ITEM #08523642
MFR #22LER209

Mfr description
22LER209 BEARINGS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.81/each

Specifications

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    046474
  • Material
    046474
  • Product Type
    Bearing Seals
  • Sealing Type
    Labyrinth
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475842452

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)