Specifications
Details
- Country of OriginUS
- Manufacturer Catalog Number046475
- Material046475
- Product TypeBearing Seals
- Sealing TypeLabyrinth
- SeriesSAF
- Type Of BearingSpherical Roller
- UPC_NO782475843084
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)