Specifications
Dimensions
- Bore Diameter3.0000 in
Details
- Bore TypeStraight
- Closure TypeOpen
- Country of OriginUS
- Manufacturer Catalog Number046501
- Material046501
- Product TypeSpherical Roller Bearings
- Series0
- Type Of BearingSpherical Roller
- UPC_NO782475780648
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)