Overview
Mfr description
BRG30SS135M BEARINGS
Specifications
- Bore TypeStraight
- Bore Diameter
- Closure TypeSealed
- Country of OriginUS
- Seal TypeLabyrinth
- Series0
- Manufacturer Catalog Number046506
- UPC_NO782475789078
- Type Of BearingSpherical Roller
- Material046506
- Sealing TypeLabyrinth
- Product TypeSpherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data