Overview
Mfr description
BRG32SS140M BEARINGS
Specifications
- Bore TypeStraight
- Bore Diameter
- Closure TypeOpen
- Country of OriginUS
- Series0
- Manufacturer Catalog Number046507
- UPC_NO782475788453
- Type Of BearingSpherical Roller
- Material046507
- Product TypeSpherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data