Motion
P2B15-SS-208  SPLIT-SPHER

DODGE
P2B15-SS-208 SPLIT-SPHER

Pillow Block Roller Bearing - 2-1/2 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #08523656
MFR #P2B15-SS-208 SPLIT-SPHER
List Price$4,139.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B15-SS-208 SPLIT-SPHER

Pillow Block Roller Bearing - 2-1/2 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #08523656
MFR #P2B15-SS-208 SPLIT-SPHER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,139.05/each for your price

Overview

Mfr description
P2B15-SS-208 SPLIT-SPHER BEARINGS

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    3.2500 in
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Labyrinth
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Bore Length
    4.9400 in
  • Dynamic Load Capacity
    48000 lbf
  • Static Load Capacity
    53000 lbf
  • Maximum Speed
    3400 rpm
  • Shaft Attachment
    Direct Mount
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text