Motion
P4B15-SS-208  SPLIT-SPHER

DODGE
P4B15-SS-208 SPLIT-SPHER

Pillow Block Roller Bearing - 2-1/2 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #08523657
MFR #P4B15-SS-208 SPLIT-SPHER
Price$4,309.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B15-SS-208 SPLIT-SPHER

Pillow Block Roller Bearing - 2-1/2 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #08523657
MFR #P4B15-SS-208 SPLIT-SPHER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,309.54/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Bore Diameter  
    2-1/2 in
  • Bore Length
    4.9400 in

Details

  • Dynamic Load Capacity
    48000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Maximum Speed
    3400 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Shaft Attachment
    Direct Mount
  • Static Load Capacity
    53000 lbf
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
P4B15-SS-208 SPLIT-SPHER BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought