Overview
Mfr description
H2317-SNW-215 ADAPTER
Specifications
- Product TypeAdapter Sleeves
- Bore Diameter2.9375 in
- Country of OriginUS
- SeriesSNW
- Manufacturer Catalog Number046554
- UPC_NO782475833177
- Type Of BearingSpherical Roller
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data